Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101508705
Zoro # G9287257
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1101508705
- Zoro # G9287257
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-36 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Drill Bit Size | 0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in |
Shank Length | 1 7/32 in |
65% Thread Drill Size | 9/64 in |
75% Thread Drill Size | #29 |
Thread Size | #8-36 |
55% Thread Drill Size | #27 |
Square Size | 0.1310 in |
Size | #8 |
Pitch Diameter Limit | H8 |
Description
Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 3/32 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H8, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-3/8x1/64 (41799)
- WESTWARD C-Clamp, 1", Steel, Light Duty, 500 lb. (2HUJ3)
- CURRENT TOOLS 1" Piece Maker SS Stainless Steel Knock-Out Punch (1542)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 3 Flutes, TiCN (2844008)
- OSG Spiral Point Tap Plug, 3 Flutes (1214001)
- OSG Spiral Point Tap, Plug 3 Flutes (1232008)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- OSG Spiral Point Tap, Plug, 3 (1101503305)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (2881100)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWF6)
- Osg Spiral Point 3-Flute Taps