Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101506805
Zoro # G9287162
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
- Tap Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101506805
- Zoro # G9287162
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
Shank Length | 1 3/16 in |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Square Size | 0.1090 in |
Size | #6 |
Pitch Diameter Limit | H10 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H10, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Bit, Sizes T20/T25, 2-3/8" (32564/B)
- BOXER TOOLS TP62 SAE and Metric Tamper Proof Ratchet Screwdriver w/Security Bits, Black/Red, 62pc, Magnetic (00062/ TP-62)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (21089960GR)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1020)
- OSG Spiral Point Tap, Plug 3 Flutes (31402201)
- OSG Spiral Point Tap, Plug, 3 (1741405)
- OSG Spiral Point Tap Plug, 3 Flutes (15368)
- OSG Spiral Point Tap, M5x0.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651000408)
- OSG Spiral Point Tap Plug, 3 Flutes (1701308)
- OSG Spiral Point Tap, Plug 3 Flutes (2818408)
- OSG Spiral Point Tap Plug, 3 Flutes (1750405)
- Osg Taps