Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101501805
Zoro # G9285911
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101501805
- Zoro # G9285911
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 11/32 in |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
Square Size | 0.1510 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Size | #10 |
Pitch Diameter Limit | H6 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H6, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJ DAVIES CO Solid Retention Knob (PS-534X45)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (06101)
- ONSRUD Routing End Mill, Compression, 1/2, 1 5/8, 4 (60-172MW)
- MASTER APPLIANCE Blower Wheel (BLW-001)
- OSG Spiral Point Tap, Plug 3 Flutes (1231601)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- OSG Spiral Point Tap, Plug, 3 (2831608)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- OSG Spiral Point Tap Plug, 3 Flutes (1651000508)
- OSG Spiral Point Tap Plug, 3 Flutes (2808801)
- OSG Spiral Point Tap, Plug, 3 (1757701)
- Osg Taps