Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101501705
Zoro # G9285902
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1101501705
- Zoro # G9285902
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Shank Length | 1 11/32 in |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1510 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
75% Thread Drill Size | #21 |
Size | #10 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 3/8" Super Fast Mini Impact Ratchet (SP-1765HD)
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive 72-Tooth Low Profile Ratchet Set, 3 pcs (12000C)
- WERA Nut Driver, 5/16 in, Hollow, Ergo, 3-5/32 in (05029503001)
- OSG Spiral Point Tap, Plug 3 Flutes (1651000708)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- OSG Spiral Point Tap, Plug 3 Flutes (30102208)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- OSG Spiral Point Tap, Plug, 3 (2833808)
- OSG Spiral Point Tap Plug, 3 Flutes (1725201)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501005)
- Osg Taps