Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101501505
Zoro # G9285884
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101501505
- Zoro # G9285884
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Square Size | 0.1510 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Shank Length | 1 11/32 in |
65% Thread Drill Size | 4.15 mm |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Thread Size | #10-32 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- MILWAUKEE TOOL 7/8 in. SAE Combination Wrench (45-96-9428)
- DEWALT Nail Gun, For Nail Length 1" to 3 1/2 (DCN930B)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- OSG Spiral Point Tap, Plug 3 Flutes (1981905)
- OSG Spiral Point Tap Plug, 3 Flutes (1736608)
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- OSG Spiral Point Tap, Plug, 3 (2888401)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- Osg Spiral Point 3-Flute Taps