Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 2888201
Zoro # G3120844
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M5-0.8
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2888201
- Zoro # G3120844
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M5-0.8 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
65% Thread Drill Size | 4.30 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Shank Length | 38.00 mm |
Square Size | 3.86 mm |
Drill Bit Size | 4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm |
75% Thread Drill Size | 4.20 mm |
Size | M5 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT3252MU WK20CT)
- TOOLPRO K9 Stilt Kit Heel Brackets (TP02459)
- IRWIN COUNTERSINK HSS 3/8""IRWN (1877715)
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYR9)
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- OSG Spiral Point Tap, Plug, 2 (2885301)
- OSG Spiral Point Tap Plug, 2 Flutes (1207001)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- OSG Spiral Point Tap Plug, 2 Flutes (1981301)
- Osg Taps