Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 2888000
Zoro # G3037492
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M3-0.5
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2888000
- Zoro # G3037492
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M3-0.5 |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.00mm |
Thread Length | 16.00mm |
75% Thread Drill Size | 2.50 mm |
Square Size | 2.79 mm |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
55% Thread Drill Size | #37 |
Shank Length | 33.00 mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Mandrel-Plastic 2.0 39265 (39265)
- IRWIN DRILL BIT 5/16""BLK OXIDE (67520)
- PROTO Slid"g T-Handle Drive Plug, 1" Dr., 3" (J5885)
- DRILL AMERICA 7/32" HSS 2 Flute Single End End Mill, Flute Length: 9/16" (DWCT307)
- OSG Spiral Point Tap, Plug 2 Flutes (1213805)
- OSG Spiral Point Tap, Modified Bottoming, 2 (2512401)
- OSG Spiral Point Tap, Plug 2 Flutes (1231201)
- OSG Spiral Point Tap, Plug, 2 (1205400)
- OSG Spiral Point Tap Plug, 2 Flutes (1210600)
- OSG Spiral Point Tap Plug, 2 Flutes (2880805)
- OSG Spiral Point Tap, Plug 2 Flutes (1981008)
- Osg Spiral Point 2-Flute Taps