Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 2885801
Zoro # G2756731
original price:
$6.59
6% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2885801
- Zoro # G2756731
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Shank Length | 1 9/16 in |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- WILLIAMS 3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L (2-140B)
- MILWAUKEE TOOL 1-13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9622)
- BOSCH Length Stop Kit (MS1234)
- OSG Spiral Point Tap, Plug 2 Flutes (2885500)
- OSG Spiral Point Tap, Plug, 2 (2888001)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- OSG Spiral Point Tap, Plug 2 Flutes (1240000)
- OSG Spiral Point Tap, Plug 2 Flutes (1221200)
- OSG Spiral Point Tap, Plug, 2 (1981000)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330179)
- Osg Taps