Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 2885500
Zoro # G2415463
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2885500
- Zoro # G2415463
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Square Size | 0.1510 in |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Shank Length | 1 15/32 in |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 6 in L (49-66-6707)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (7'9" ZWEFC811S)
- XCELITE 9/32Inx3 1/8In Full Nutdriver Orange (THS9N)
- MILWAUKEE TOOL Small Opening Tool For 7/8" Sectional Cable (48-53-3835)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- OSG Spiral Point Tap, Plug 2 Flutes (1231201)
- OSG Spiral Point Tap, Plug 2 Flutes (1208801)
- OSG Spiral Point Tap Plug, 2 Flutes (1213801)
- OSG Spiral Point Tap, Plug 2 Flutes (1981008)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (1220001)
- WIDIA Spiral Point Tap Plug, 2 Flutes (5357260)
- Osg Taps