Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 2885305
Zoro # G2999017
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2885305
- Zoro # G2999017
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 11/32 in |
Thread Size | #8-32 |
Size | #8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- BOXER TOOLS TP62 SAE and Metric Tamper Proof Ratchet Screwdriver w/Security Bits, Black/Red, 62pc, Magnetic (00062/ TP-62)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 7/8" HEX DRIVER IM (GP6928F)
- OSG Spiral Point Tap Plug, 3 Flutes (1115710001)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- OSG Spiral Point Tap, Plug 2 Flutes (1591208)
- OSG Spiral Point Tap Plug, 2 Flutes (1210601)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- OSG Spiral Point Tap Plug, 2 Flutes (1213400)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Nitride (1101600103)
- Osg Spiral Point 2-Flute Taps