Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 2884401
Zoro # G0668552
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2884401
- Zoro # G0668552
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
65% Thread Drill Size | 1.80 mm |
75% Thread Drill Size | 1.73 mm |
55% Thread Drill Size | #49 |
Square Size | 0.1090 in |
Thread Size | #2-56 |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
Shank Length | 1 5/16 in |
Size | #2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6" Machine Vise with Fixed Base (4TK04)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18037TT)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- OSG Spiral Point Tap Plug, 2 Flutes (2888000)
- OSG Spiral Point Tap Plug, 2 Flutes (2880801)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- OSG Spiral Point Tap, #3-56, Plug, UNF, 2 Flutes, Oxide (1206201)
- OSG Spiral Point Tap, Plug, 2 (1980400)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330107)
- Osg Spiral Point 2-Flute Taps