Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 2884100
Zoro # G2928213
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #0-80
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2884100
- Zoro # G2928213
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Shank Length | 1 9/32 in |
Drill Bit Size | 0.0470 in, 0.0478 in, 0.0486 in, 0.0494 in, 0.0503 in |
65% Thread Drill Size | 1.25 mm |
55% Thread Drill Size | 1.30 mm |
Thread Size | #0-80 |
75% Thread Drill Size | 1.20 mm |
Square Size | 0.1090 in |
Size | #0 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #0-80, UNC, Overall Length 1 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Basin Wrench, 260mm (316500)
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- KLEIN TOOLS Tool Pouch, Phone Holder, XL, Black, 1680D Ballistic Weave (55468)
- J.W. WINCO JW Winco GN832.3 100ENEF Toggle Latch (100ENEF)
- OSG Spiral Point Tap Plug, 2 Flutes (2880805)
- OSG Spiral Point Tap, Plug 2 Flutes (1630001)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212500)
- OSG Spiral Point Tap Plug, 2 Flutes (1212808)
- OSG Spiral Point Tap, Plug 2 Flutes (1980405)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- Osg Taps