Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 2880801
Zoro # G2259013
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2880801
- Zoro # G2259013
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Thread Size | 5/16"-18 |
Shank Length | 1 9/16 in |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Size | 5/16 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit 3B, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- DICKIES Belt, Adjustable Utility Belt, 2", Black, High Impact Plastic Buckle (57013)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- HOUGEN 1-7/16 in. X 3 in. 12,000-Series Annular Cutter (3-12246)
- OSG Spiral Point Tap, Plug, 2 (1214400)
- OSG Spiral Point Tap Plug, 2 Flutes (1208800)
- OSG Spiral Point Tap, Plug, 2 (1206408)
- OSG Spiral Point Tap Plug, 2 Flutes (1212808)
- OSG Spiral Point Tap, Plug, 2 (1734701)
- OSG Spiral Point Tap, Plug 2 Flutes (2885500)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (1230800)
- Osg Spiral Point 2-Flute Taps