Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 2880401
Zoro # G2774147
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2880401
- Zoro # G2774147
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Square Size | 0.1510 in |
55% Thread Drill Size | #21 |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
Shank Length | 1 15/32 in |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Size | #10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit 3B, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024M)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- OSG Spiral Point Tap, Plug, 2 (1212401)
- OSG Spiral Point Tap Plug, 2 Flutes (2880800)
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- OSG Spiral Point Tap, Plug, 2 (2812401)
- OSG Spiral Point Tap, Plug, 2 (1981000)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356486)
- Osg Taps