Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 2817708
Zoro # G9290041
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2817708
- Zoro # G9290041
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
55% Thread Drill Size | #32 |
Shank Length | 1 5/16 in |
Square Size | 0.1090 in |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
Thread Size | #6-32 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Size | #6 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, HSS-E, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit H11, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Electric 16 Gauge Double Cut Shears KD-442 (KD-442)
- BON TOOL Walk Groover, Bronze 8" X 8" Bit 3/4" X 1/4" (12-542)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (411607)
- WESTWARD 12 in, 18 in L 2 in, 2 1/2 in Cap. Cast Iron (4PL94)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- OSG Spiral Point Tap, Plug 2 Flutes (2807400)
- OSG Spiral Point Tap, Plug, 2 (1730201)
- OSG Spiral Point Tap Plug, 2 Flutes (1213400)
- OSG Spiral Point Tap Plug, 2 Flutes (2885800)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55419)
- Osg Spiral Point 2-Flute Taps