Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 2817701
Zoro # G9667454
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2817701
- Zoro # G9667454
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Square Size | 0.1090 in |
Shank Length | 1 5/16 in |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Size | #6 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit H11, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD K 4-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW6)
- ILC Replacement for Bosch 2 607 335 683 Battery (2 607 335 683 BATTERY BOSCH)
- DEWALT Keyless Drill Chuck Kit 3/8In Cap., 1/4 Hex (DW0521)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- OSG Spiral Point Tap, Plug, 2 (1213408)
- OSG Spiral Point Tap, Bottoming 3 Flutes (1103600208)
- OSG Spiral Point Tap, Plug, 2 Flutes (12700100)
- OSG Spiral Point Tap Plug, 2 Flutes (1980100)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (2880601)
- OSG Spiral Point Tap, Plug, 2 (2812401)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap (5507865)
- Osg Spiral Point 2-Flute Taps