Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 2806001
Zoro # G1654712
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #3-48
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2806001
- Zoro # G1654712
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #3-48 |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
55% Thread Drill Size | 2.12 mm |
Drill Bit Size | 0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in |
75% Thread Drill Size | 2.00 mm |
Shank Length | 1 9/32 in |
Thread Size | #3-48 |
65% Thread Drill Size | #46 |
Square Size | 0.1090 in |
Size | #3 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 25/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- ALLIED INTERNATIONAL Wrench, Adjustable, Hammer Head, 10" (51007)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1206700)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- OSG Spiral Point Tap Plug, 2 Flutes (1210600)
- OSG Spiral Point Tap, Plug, 2 (1214400)
- OSG Spiral Point Tap, Plug 2 Flutes (1759101)
- Osg Spiral Point 2-Flute Taps