Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 2006600
Zoro # G2773401
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2006600
- Zoro # G2773401
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Shank Length | 1 9/16 in |
Square Size | 0.1520 in |
75% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
Size | #10 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #25, Thread Limit H5, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools Soft Tip Air Hammers (AH100)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4232)
- LINK HANDLES Sledge Handle, Heavy Fiberglass/Epoxy, 36" (64657GRA)
- V-8 TOOLS Jumbo Service Wrench, 1-5/8" (V8T92048)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (1202805)
- OSG Spiral Point Tap, Plug, 2 (1980700)
- OSG Spiral Point Tap, Plug, 2 (1214200)
- OSG Spiral Point Tap, Plug, 2 (1611800)
- OSG Spiral Point Tap, Plug, 2 (1200008)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- Osg Taps