Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 2005000
Zoro # G2773438
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2005000
- Zoro # G2773438
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Shank Length | 1 13/32 in |
55% Thread Drill Size | 3.60 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
75% Thread Drill Size | 3.40 mm |
Size | #8 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Angle Meter 1/2" Drive Torque Angle Mete (9L28100)
- SATA Torx Key Fold-Up Set, 8 Pc. (ST09123SJ)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- BOSTITCH Retractable Utility Knife, Plastic Handle, 6", Yellow (BOS10065)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, Oxide (1981001)
- OSG Spiral Point Tap Plug, 2 Flutes (2888000)
- OSG Spiral Point Tap, #3-56, Plug, UNF, 2 Flutes, Oxide (1206201)
- OSG Spiral Point Tap, Plug 2 Flutes (2805608)
- OSG Spiral Point Tap Plug, 2 Flutes (1980100)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiN (1200605)
- CLE-LINE Spiral Point Tap, Plug, 2 Flutes (C62156)
- Osg Taps