Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1982200
Zoro # G0542306
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.6
- Shank Dia. 2.78mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1982200
- Zoro # G0542306
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M3.5-0.6 |
Shank Dia. | 2.78mm |
Tap Dimension Type | Metric |
Tap Size | M3.5 |
Overall Length | 2" |
Thread Length | 17.00mm |
Pitch Diameter Limit | D4 |
Drill Bit Size | 2.88 mm, 2.92 mm, 2.95 mm, 2.99 mm, 3.03 mm |
75% Thread Drill Size | 2.90 mm |
Square Size | 2.79 mm |
65% Thread Drill Size | 3.00 mm |
Shank Length | 32.00 mm |
Thread Size | M3.5x0.6 |
55% Thread Drill Size | #31 |
Size | M3.5 |
Description
Spiral Point Tap, Thread Size M3.5x0.6, Metric Coarse, Overall Length 50.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Apple® Bits (32328)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430N)
- J.W. WINCO GN612-8-5/8X18-B Indexing Plunger (612-8-5/8X18-B)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, U-Notch, 11in. L x 4-1/2in. W (ST417PF)
- OSG Spiral Point Tap, Plug 2 Flutes (1231201)
- OSG Spiral Point Tap Plug, 2 Flutes (1212400)
- OSG Spiral Point Tap, Plug, 2 (2888101)
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- OSG Spiral Point Tap, Plug, 2 Flutes (7002600)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212501)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- Osg Spiral Point 2-Flute Taps