Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1982100
Zoro # G0380712
original price:
$20.79
4% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Shank Dia. 2.79mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1982100
- Zoro # G0380712
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Shank Dia. | 2.79mm |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 46.00mm |
Thread Length | 12.70mm |
Shank Length | 34.00 mm |
65% Thread Drill Size | 2.10 mm |
55% Thread Drill Size | #44 |
Thread Size | M2.5x0.45 |
Square Size | 2.79 mm |
75% Thread Drill Size | #46 |
Drill Bit Size | 2.03 mm, 2.06 mm, 2.09 mm, 2.12 mm, 2.15 mm |
Size | M2.5 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 46.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ACR Bit, PH2x50mm, 1/4"Hex, PK10 (05346286001)
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444339)
- DRILL AMERICA 13/32" HSS Straight Flute Hand Reamer (DWRRHD13/32)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- OSG Spiral Point Tap Modified Bottoming, 2 Flutes (1301900103)
- OSG Spiral Point Tap, Plug, 2 (2888001)
- OSG Spiral Point Tap Plug, 2 Flutes (1205001)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- OSG Spiral Point Tap, Plug 2 Flutes (1980405)
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- Osg Taps