Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1982001
Zoro # G2554237
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.4
- Shank Dia. 2.80mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1982001
- Zoro # G2554237
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M2-0.4 |
Shank Dia. | 2.80mm |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 44.00mm |
Thread Length | 11.00mm |
75% Thread Drill Size | 1.60 mm |
Shank Length | 33.00 mm |
Thread Size | M2x0.4 |
55% Thread Drill Size | #51 |
Square Size | 2.79 mm |
65% Thread Drill Size | 1.65 mm |
Drill Bit Size | 1.58 mm, 1.61 mm, 1.64 mm, 1.66 mm, 1.69 mm |
Size | M2 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 44.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Barrel Pin 15/16 (9A635)
- DREMEL Nylon Bristle Brush, 1 In. Dia., PK2 (538-02)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-MM4 WSM10S)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- OSG Spiral Point Tap, Plug 2 Flutes (2885401)
- OSG Spiral Point Tap, Plug, 2 (1214400)
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- OSG Spiral Point Tap, Plug, 2 (2880501)
- OSG Spiral Point Tap, Plug 2 Flutes (1206405)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN (1592808)
- Osg Spiral Point 2-Flute Taps