Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1981301
Zoro # G3421223
original price:
$14.69
25% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 6.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1981301
- Zoro # G3421223
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 2-23/32" |
Thread Length | 29.00mm |
Square Size | 6.05 mm |
65% Thread Drill Size | I |
Drill Bit Size | 6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Shank Length | 40.00 mm |
Size | M8 |
Pitch Diameter Limit | D9 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202004AK)
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- URREA 3/8" drive, 6-point deep impact socket 24mm (7024M)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #31 (C23403)
- OSG Spiral Point Tap, Plug 2 Flutes (1208801)
- OSG Spiral Point Tap, Plug, 2 (1730201)
- OSG Spiral Point Tap, Plug 2 Flutes (2885305)
- OSG Spiral Point Tap, Plug 2 Flutes (2812400)
- OSG Spiral Point Tap, Plug, 2 (1214400)
- OSG Spiral Point Tap, Plug, 2 (1217400)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (357179)
- Osg Taps