Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1981008
Zoro # G0601157
original price:
$17.57
22% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 8.10mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1981008
- Zoro # G0601157
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D5 |
Tap Size | M6 |
Shank Length | 37.00 mm |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Square Size | 4.85 mm |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI PRO AvantiPro 9" 6/12 TPI BM Recip Bl, PK200, 200 PK (PS0912AW200)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87890CLB103315)
- OSG Spiral Point Tap, Plug 2 Flutes (1205601)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1207100)
- OSG Spiral Point Tap, Plug 2 Flutes (2807400)
- OSG Spiral Point Tap Plug, 2 Flutes (1210601)
- OSG Spiral Point Tap Plug, 2 Flutes (1590800)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- Osg Spiral Point 2-Flute Taps