Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1980405
Zoro # G0601102
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M4-0.7
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1980405
- Zoro # G0601102
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M4-0.7 |
Tap Dimension Type | Metric |
Overall Length | 54.10mm |
Pitch Diameter Limit | D4 |
Thread Length | 19.00mm |
Tap Size | M4 |
75% Thread Drill Size | 3.30 mm |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
65% Thread Drill Size | 3.40 mm |
Thread Size | M4x0.7 |
Square Size | 3.33 mm |
Shank Length | 35.00 mm |
55% Thread Drill Size | 3.50 mm |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608BFD25)
- WILLIAMS Bahco Bimetal Holesaw 1in. (3830-25-VIP)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30LS)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH110)
- OSG Spiral Point Tap, Plug 2 Flutes (2812400)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1206700)
- OSG Spiral Point Tap, Plug, 0 (1651505608)
- OSG Spiral Point Tap, Plug, 2 (1212401)
- OSG Spiral Point Tap Plug, 2 Flutes (2880401)
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Nitride (1101600103)
- Osg Spiral Point 2-Flute Taps