Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1980401
Zoro # G2586105
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.33mm
- Tap Thread Size M4-0.7
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1980401
- Zoro # G2586105
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.33mm |
Tap Thread Size | M4-0.7 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 2-1/8" |
Thread Length | 19.05mm |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 35.00 mm |
Square Size | 3.33 mm |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
Size | M4 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- HHIP 6 Piece 3/8" Shank M42 Cobalt 4 Flute End Mill Set (8000-0005)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5740300)
- GEDORE Hexagon Allen Key, 22mm (42 22)
- OSG Spiral Point Tap, Bottoming 3 Flutes (1103600208)
- OSG Spiral Point Tap, Plug, 2 (1981000)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiN (1200605)
- OSG Spiral Point Tap, Plug, 2 (1213800)
- OSG Spiral Point Tap Plug, 2 Flutes (1206400)
- Osg Spiral Point 2-Flute Taps