Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1980100
Zoro # G1621943
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.5
- Shank Dia. 3.57mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1980100
- Zoro # G1621943
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M3-0.5 |
Shank Dia. | 3.57mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.00mm |
Thread Length | 15.00mm |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
55% Thread Drill Size | #37 |
Shank Length | 33.00 mm |
Square Size | 2.79 mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 mm |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- EAZYPOWER One Way Screw Remover, No.10 (88245)
- KO-KEN Socket 14mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-14)
- MILWAUKEE TOOL SHOCKWAVE 5 Pc. Metric Impact Drill Tap Set (48-89-4875)
- OSG Spiral Point Tap, Plug 2 Flutes (2885500)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205701)
- OSG Spiral Point Tap, Plug 2 Flutes (1207000)
- OSG Spiral Point Tap, Plug 2 Flutes (1824000)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN (1217808)
- OSG Spiral Point Tap, Plug, 0 (1651505608)
- OSG Spiral Point Tap, Plug, 2 (1213408)
- Osg Taps