Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1824000
Zoro # G9242116
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.110"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1824000
- Zoro # G9242116
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.110" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 2" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
Square Size | 0.1090 in |
75% Thread Drill Size | 2.20 mm |
Thread Size | #4-40 |
55% Thread Drill Size | 3/32 in |
65% Thread Drill Size | 2.30 mm |
Shank Length | 1 19/64 in |
Description
Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- IRWIN COUNTERSINK HSS 1/4""IRWN (1877714)
- CRESCENT 1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW4)
- LYNDEX-NIKKEN Collet, R8, 1/16in (800-004)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- OSG Spiral Point Tap, Bottoming, 2 (1205500)
- OSG Spiral Point Tap Plug, 2 Flutes (2880401)
- OSG Spiral Point Tap Plug, 2 Flutes (1212808)
- OSG Spiral Point Tap, Plug, 2 (2807001)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, TiN (356510)
- Osg Taps