Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1772101
Zoro # G9283461
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-48
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1772101
- Zoro # G9283461
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-48 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Thread Size | #4-48 |
75% Thread Drill Size | 2.32 mm |
Square Size | 0.1090 in |
65% Thread Drill Size | 3/32 in |
Shank Length | 1 1/4 in |
Drill Bit Size | 0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in |
55% Thread Drill Size | 2.45 mm |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 27/32 in, VC-10, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 12-3/16", 23oz soft faced handle (TH714)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- GREY PNEUMATIC BUSHING SPLITTER 7-1/2" LONG (CH118)
- SURTEK 32 Blades Feeler Gauge Measurement Tool (107329)
- OSG Spiral Point Tap, Plug, 2 (1203805)
- OSG Spiral Point Tap Plug, 2 Flutes (1240800)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- OSG Spiral Point Tap, Bottoming 3 Flutes (1103600208)
- OSG Spiral Point Tap, Plug, 2 Flutes (12700100)
- OSG Spiral Point Tap, Plug, 2 (1734701)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- Osg Spiral Point 2-Flute Taps