Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1591208
Zoro # G9292595
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1591208
- Zoro # G9292595
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
Shank Length | 1 15/32 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-24 |
Size | 5/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H10, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- COILHOSE PNEUMATICS Safety Blow Gun W/6" Extension (CO 606-S)
- DRILL AMERICA #9 Solid Carbide Drill Bit (DMOD9)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic (K0154.2A4)
- OSG Spiral Point Tap, Plug, 2 (1205400)
- OSG Spiral Point Tap, Plug, 2 (2885600)
- OSG Spiral Point Tap, Plug 2 Flutes (1759101)
- OSG Spiral Point Tap Plug, 2 Flutes (1982001)
- OSG Spiral Point Tap, Plug 2 Flutes (2880300)
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (359120)
- Osg Taps