Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1590801
Zoro # G1961115
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1590801
- Zoro # G1961115
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Shank Length | 1 9/16 in |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
75% Thread Drill Size | F |
Size | 5/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H10, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- DEXTER RUSSELL Curved Wide Point Mill Blade Curved, 6" L (71210)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 2 Cut D (4THF3)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-28)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- OSG Spiral Point Tap Plug, 2 Flutes (1980100)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Uncoated (2817400)
- OSG Spiral Point Tap, Plug, 2 (1200008)
- OSG Spiral Point Tap, Plug, 2 (1212800)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- Osg Taps