Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1306300208
Zoro # G9282165
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1306300208
- Zoro # G9282165
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Size | #4 |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
55% Thread Drill Size | 3/32 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
65% Thread Drill Size | 2.30 mm |
Square Size | 0.1100 in |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, VC-10, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352.2-38-25-3/8X16-55 Rubber Bumper Tapped Hole (352.2-38-25-3/8-55)
- HYDE Paint Scraper, Stiff, 2-1/2", Carbon Steel (10540)
- DEWALT Bi-Metal Hole Saws (DAH180054)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 17mm Universal Joint Socket, Chrome (D008717)
- OSG Spiral Point Tap, Plug, 3 (2888500)
- OSG Spiral Point Tap Plug, 3 Flutes (1983400)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- OSG Spiral Point Tap Plug, 3 Flutes (30102708)
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- OSG Spiral Point Tap, Plug 3 Flutes (1101505705)
- Osg Spiral Point 3-Flute Taps