Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2 Flutes
Mfr # 12700100
Zoro # G9310296
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M2-0.4
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 12700100
- Zoro # G9310296
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M2-0.4 |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 48.00mm |
Thread Length | 14.00mm |
Pitch Diameter Limit | D2 |
65% Thread Drill Size | 1.65 mm |
55% Thread Drill Size | #51 |
Shank Length | 33.00 mm |
75% Thread Drill Size | 1.60 mm |
Square Size | 2.79 mm |
Thread Size | M2x0.4 |
Description
Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 46.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 6.00 mm, Tap Chamfer Plug, Thread Limit D2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 7mm 6 Point Deep Soc (CMMT99142)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X40)
- K-TOOL INTERNATIONAL Breaker Bar, 3/4 " Dr, 19-1/2 " (KTI-24080)
- OSG Spiral Point Tap, Plug, 2 (2880501)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- OSG Spiral Point Tap Plug, 2 Flutes (1210600)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- OSG Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Oxide (2816401)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19921)
- Osg Spiral Point 2-Flute Taps