Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1240800
Zoro # G2773508
original price:
$9.69
21% off
new price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1240800
- Zoro # G2773508
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
55% Thread Drill Size | I |
Shank Length | 1 9/16 in |
75% Thread Drill Size | F |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- ULLMAN Pick-Up Tool, Mag, Flex, 21-9/16 In, 1.5 lb (No. 14x)
- IMPERIAL 8 1/2 in Lock Ring Plier 90 Degrees (IR-47R)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7256)
- OSG Spiral Point Tap Plug, 2 Flutes (1212400)
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- OSG Spiral Point Tap Plug, 2 Flutes (1213400)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205700)
- OSG Spiral Point Tap Plug, 2 Flutes (2880500)
- OSG Spiral Point Tap, Plug 2 Flutes (2885500)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, TiN (356510)
- Osg Spiral Point 2-Flute Taps