Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1240000
Zoro # G3419893
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1240000
- Zoro # G3419893
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Shank Length | 1 9/16 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 21/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .373 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479001)
- KLEIN TOOLS Flip Impact Socket Adapter, Large, 1/2 to 1/2-Inch (66078)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- EAZYPOWER Ceiling Lag Screw Driver, 5/16", 5/16", 3" (80438)
- OSG Spiral Point Tap Plug, 2 Flutes (1210600)
- OSG Spiral Point Tap, Plug, 2 (1213408)
- OSG Spiral Point Tap, Plug 2 Flutes (2885305)
- OSG Spiral Point Tap Plug, 2 Flutes (1980401)
- OSG Spiral Point Tap, Plug 2 Flutes (1980408)
- OSG Spiral Point Tap Plug, 2 Flutes (1982001)
- WIDIA Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, TiCN (VTSPO5012)
- Osg Spiral Point 2-Flute Taps