Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1230005
Zoro # G0627203
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1230005
- Zoro # G0627203
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Overall Length | 2.500" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Size | 1/4" |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
Shank Length | 1 9/16 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 21/32 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Power Steering Pump Puller Set (41560D)
- ASTRO PNEUMATIC 1/2" Drive Metric, 8 pcs (78868)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9/16" (KTI-41118)
- OSG Spiral Point Tap, Plug, 2 (2888200)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- OSG Spiral Point Tap, Plug, 2 (2812401)
- OSG Spiral Point Tap, Plug, 2 (1734701)
- OSG Spiral Point Tap, Plug, 2 (2888001)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13262)
- Osg Taps