Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1221200
Zoro # G2773395
original price:
$10.35
21% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1221200
- Zoro # G2773395
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
65% Thread Drill Size | J |
Shank Length | 1 9/16 in |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
75% Thread Drill Size | I |
Square Size | 0.2380 in |
Size | 5/16 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size I, Thread Limit H1, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 15/16 12 PT BLACK (MTBLK4130)
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Deep (GP1326MD)
- STARRETT Scriber Wo/Knife Point (68B)
- OSG Spiral Point Tap Plug, 2 Flutes (2880801)
- OSG Spiral Point Tap Plug, 2 Flutes (2880500)
- OSG Spiral Point Tap Plug, 2 Flutes (1214408)
- OSG Spiral Point Tap Plug, 2 Flutes (1213400)
- OSG Spiral Point Tap, Plug, 2 Flutes (12700100)
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62154)
- Osg Taps