Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1220000
Zoro # G2773605
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1220000
- Zoro # G2773605
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Shank Length | 1 9/16 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
75% Thread Drill Size | #7 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Size | 1/4 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 21/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H1, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- DRILLCO 1-11/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E211)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- DRILL AMERICA m10x1.5 HSS 4 Flute Hand Tap Set (DWTS10X1.5)
- OSG Spiral Point Tap, Plug 2 Flutes (1208801)
- OSG Spiral Point Tap, Plug 2 Flutes (1216401)
- OSG Spiral Point Tap, Plug, 2 (2880501)
- OSG Spiral Point Tap, 1/4"-20, Bottoming, UNC, 2 Flutes, Bright (1230100)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1206700)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- OSG Spiral Point Tap Plug, 2 Flutes (2880500)
- Osg Spiral Point 2-Flute Taps