Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1213805
Zoro # G0627118
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1213805
- Zoro # G0627118
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Overall Length | 2.380" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Tap Size | #10 |
Square Size | 0.1520 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Shank Length | 1 9/16 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 10 mm L.50 mm (01020010)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02020)
- OSG Spiral Point Tap, Plug 2 Flutes (2886501)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205700)
- OSG Spiral Point Tap, Plug, 2 (2888001)
- OSG Spiral Point Tap, Plug 2 Flutes (2880300)
- OSG Spiral Point Tap, Plug, 2 (2885600)
- OSG Spiral Point Tap, Plug 2 Flutes (1207000)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- Osg Spiral Point 2-Flute Taps