Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1212808
Zoro # G9666991
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1212808
- Zoro # G9666991
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 13/32 in |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
Size | #8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY36)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 5PK (48-00-5527)
- AMPG Universal Friction Holder F Starrett (Z1005)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (2880601)
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- OSG Spiral Point Tap, Plug 2 Flutes (1980405)
- OSG Spiral Point Tap, Plug, 2 (2812401)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1236500)
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (C57070)
- Osg Spiral Point 2-Flute Taps