Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1210601
Zoro # G0944011
original price:
$14.61
11% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1210601
- Zoro # G0944011
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
75% Thread Drill Size | 1.73 mm |
55% Thread Drill Size | #49 |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
Thread Size | #2-56 |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 1.80 mm |
Size | #2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 13/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1390)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- IRWIN GrooveLock 6"/8" V-Jaw Pliers Set, 2 pcs. (1802531)
- CEDARBERG Snap-Loc Systems ™ 1/2 System 1/2 Nozzle Pac of 4 (8450-16)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- OSG Spiral Point Tap, Plug 2 Flutes (1981008)
- OSG Spiral Point Tap Plug, 2 Flutes (1200400)
- OSG Spiral Point Tap, Plug 2 Flutes (1216401)
- OSG Spiral Point Tap, Plug, 2 (1200008)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (1220001)
- WIDIA Spiral Point Tap, Plug, 2 (12038)
- Osg Taps