Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1210600
Zoro # G0665287
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1210600
- Zoro # G0665287
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Square Size | 0.1100 in |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
75% Thread Drill Size | 1.73 mm |
Thread Size | #2-56 |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 1.80 mm |
55% Thread Drill Size | #49 |
Size | #2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Rd 1.218 (36489)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- DEWALT 4" 10 TPI T-Shank Fine Cut Smooth Finish Cobalt Steel Jig Saw Blade (DW3760-5)
- WILTON C-Clamp, 1-1/2", Iron, Heavy Duty, 820 lb. (141-1/2C)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- OSG Spiral Point Tap, Plug 2 Flutes (1230000)
- OSG Spiral Point Tap, Plug, 2 (1730201)
- OSG Spiral Point Tap Plug, 2 Flutes (2005000)
- OSG Spiral Point Tap, Plug, 2 (1205400)
- OSG Spiral Point Tap, Plug, 2 (1203805)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- Osg Spiral Point 2-Flute Taps