Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1208800
Zoro # G1310951
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1208800
- Zoro # G1310951
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Shank Length | 1 9/16 in |
Size | #10 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J7424H)
- MAYHEW COLD CHISEL 1/2" X 6" (MY10205)
- MILWAUKEE TOOL 19/64" Titanium SHOCKWAVE (48-89-4616)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2336OG-200)
- OSG Spiral Point Tap, Plug 2 Flutes (2880600)
- OSG Spiral Point Tap, Plug, 2 (1214400)
- OSG Spiral Point Tap, Plug, 0 (1651505608)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205700)
- OSG Spiral Point Tap Plug, 2 Flutes (1980100)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- Osg Taps