Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1206600
Zoro # G2773788
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-48
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1206600
- Zoro # G2773788
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-48 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Drill Bit Size | 0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in |
Shank Length | 1 11/32 in |
55% Thread Drill Size | 2.45 mm |
Square Size | 0.1100 in |
65% Thread Drill Size | 3/32 in |
Thread Size | #4-48 |
75% Thread Drill Size | 2.32 mm |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 31/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (19064F)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG02)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- DEWALT 20V MAX* XR(R) CORDLESS CABLE STRIPPER KIT (DCE151TD1)
- OSG Spiral Point Tap, Plug 2 Flutes (1208801)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Nitride (1101600103)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1207100)
- OSG Spiral Point Tap, Plug 2 Flutes (1759101)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- OSG Spiral Point Tap, Plug 2 Flutes (2812400)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356324)
- Osg Taps