Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1206400
Zoro # G2664243
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1206400
- Zoro # G2664243
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Shank Length | 1 11/32 in |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.20 mm |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Thread Size | #4-40 |
55% Thread Drill Size | 3/32 in |
65% Thread Drill Size | 2.30 mm |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 31/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bolt Extractor, Size 7, M24-M33 (8551 7)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L (41460)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- OSG Spiral Point Tap, Plug 2 Flutes (2817708)
- OSG Spiral Point Tap, Bottoming 2 Flutes (3003100)
- OSG Spiral Point Tap Plug, 2 Flutes (1210600)
- OSG Spiral Point Tap, Plug, 2 (1212401)
- OSG Spiral Point Tap, Plug 2 Flutes (1231201)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- WIDIA Spiral Point Tap, Plug, 2 (19485)
- Osg Taps