Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1205808
Zoro # G9291773
original price:
$19.18
11% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-64
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1205808
- Zoro # G9291773
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-64 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 1.80 mm |
65% Thread Drill Size | #49 |
55% Thread Drill Size | 1.87 mm |
Drill Bit Size | 0.0698 in, 0.0708 in, 0.0718 in, 0.0728 in, 0.0738 in |
Thread Size | #2-64 |
Size | #2 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 1 13/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- PFERD 10" Square File - DIY Packaged - Second Cut, with Handle (11091P)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L66)
- EMPIRE LEVEL 6 Pocket Ruler-Stainless Steel (2730)
- OSG Spiral Point Tap, Plug, 2 (1206408)
- OSG Spiral Point Tap, Plug 2 Flutes (1216401)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (2880601)
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- OSG Spiral Point Tap, Plug 2 Flutes (2885401)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- Osg Spiral Point 2-Flute Taps