Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1205800
Zoro # G9291755
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-64
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1205800
- Zoro # G9291755
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-64 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Drill Bit Size | 0.0698 in, 0.0708 in, 0.0718 in, 0.0728 in, 0.0738 in |
Thread Size | #2-64 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 1.80 mm |
65% Thread Drill Size | #49 |
55% Thread Drill Size | 1.87 mm |
Square Size | 0.1100 in |
Size | #2 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tether-Ready Square Screwdriver #1 Round (1CLJ7)
- BAUSCH + LOMB Scale, Inch (81-34-37)
- MILWAUKEE TOOL 13/64 in. Cobalt Red Helix Drill Bit (ML48-89-2310)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 1/16 Hex, PK 10 (BH106-10PK)
- OSG Spiral Point Tap, Plug 2 Flutes (2004208)
- OSG Spiral Point Tap Plug, 2 Flutes (1980100)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- OSG Spiral Point Tap, Plug 2 Flutes (1231201)
- OSG Spiral Point Tap Plug, 2 Flutes (1210600)
- OSG Spiral Point Tap Plug, 2 Flutes (1207001)
- WIDIA Spiral Point Tap, Plug, 2 (13229)
- Osg Taps