Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1205601
Zoro # G1432602
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1205601
- Zoro # G1432602
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #49 |
75% Thread Drill Size | 1.73 mm |
65% Thread Drill Size | 1.80 mm |
Square Size | 0.1100 in |
Thread Size | #2-56 |
Size | #2 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 13/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- KLEIN TOOLS Ratcheting Cable Cutter 1000 MCM (63750)
- DRILL AMERICA 5/16" Carbide Spade Drill Bit (DMO5/16SPADE)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1207100)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (2880601)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN (1592808)
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356688)
- Osg Taps