Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1203800
Zoro # G2773806
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1203800
- Zoro # G2773806
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
75% Thread Drill Size | #21 |
Shank Length | 1 9/16 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1520 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Size | #10 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H1, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.76"L, GP Phenolic (3025BB)
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- MILWAUKEE TOOL 3/8" x 18" Bellhanger Bit (48-13-7237)
- OSG Spiral Point Tap Plug, 2 Flutes (1210601)
- OSG Spiral Point Tap Plug, 2 Flutes (1200400)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205700)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiN (1200605)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Uncoated (2817400)
- OSG Spiral Point Tap, Plug, 2 (1205400)
- GREENFIELD THREADING Spiral Point Tap Bottoming, 2 Flutes (356712)
- Osg Spiral Point 2-Flute Taps