Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1200400
Zoro # G9291606
original price:
$14.94
15% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1200400
- Zoro # G9291606
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #1-72 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
Shank Length | 1 5/16 in |
Drill Bit Size | 0.0586 in, 0.0595 in, 0.0604 in, 0.0613 in, 0.0622 in |
75% Thread Drill Size | #53 |
55% Thread Drill Size | 1.60 mm |
65% Thread Drill Size | 1.55 mm |
Square Size | 0.1100 in |
Thread Size | #1-72 |
Size | #1 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-6)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD22 (TCMT 32.52-ZX3 UD22)
- OSG Spiral Point Tap, Plug 2 Flutes (1206405)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- OSG Spiral Point Tap Plug, 2 Flutes (1214408)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212500)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- OSG Spiral Point Tap, Plug 2 Flutes (1630001)
- Osg Spiral Point 2-Flute Taps